References
Mascot:51583-967-333-2XL
Rubix:385A0843
EAN:5711074478705

Product details : MASCOT 51583 ARRAS T-SHIRT GRASS GREEN 2XL
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Gender | ladies |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days
