References
Mascot:50406-877-A42-44
Rubix:45014152
EAN:5707209768445

Product details : MASCOT 50406 MOSHI SOCKS D'ANTH FLK EU44-48 UK10-13
Strong quality. Moisture wicking. Fabric keeps the feet dry. Fabric composition provides high comfort and good breathability. LYCRA® gives stability and holds the sock in place on the foot. Reinforced heel and toe. Suitable for use in strong, closed footwear, boots and rubber boots.
Sock Moisture Wicking 44/48, Dark Anthracite Flecked
Strengths
•COOLMAX® ensures efficient moisture wicking, keeps the body dry and prevents chilling
•Breathable and moisture absorbing
•Elastane gives stability and holds the sock in place on the foot
•Reinforced heel and toe increase durability and provides extra protection.
•Breathable and moisture absorbing
•Elastane gives stability and holds the sock in place on the foot
•Reinforced heel and toe increase durability and provides extra protection.
Technical specifications
Attributes
| EU shoe size | 44/48 |
|---|---|
| Colour | grey |
| Main material | polyester |
| Material | 85% polyester/13% polyamide/2% lycra |
Show UNSPSC/ECL@SS
£ 26.33 excl. VAT
/ Each
£ 31.60 incl. VAT
- In stock: Next day delivery
