Socks Asmara black/dark anthracite
EU shoe size | 44/48 |
---|---|
Colour | Black |
Main material | Polyester |
EU shoe size | 44/48 |
---|---|
Colour | Black |
Main material | Polyester |
Secondary colour | Grey |
Material | 47% polyester (COOLMAX)/38% cotton/12% polyamide/3% LYCRA® |
Usually arrives within 14 working days