MASCOT 20583 CROSSOVER POLO SHIRT DEEP BLACK XS
MASCOT POLOSHIRT CROSSOVER 20583-797
See technical informationReferences
Mascot:20583-797-90-XS ONE
Rubix:379A2449
EAN:5711074770199

Product details : MASCOT 20583 CROSSOVER POLO SHIRT DEEP BLACK XS
Premium. Modern fit. Tricot in the collar. Button fastening. Reinforced hem.
In the production of organic cotton, no pesticides or chemicals are used.; Modern, comfortable fit with optimal freedom of movement.; Button fastening.; Tricot collar.; Tape over the seam at the neck, so the seam does not irritate.
In the production of organic cotton, no pesticides or chemicals are used.; Modern, comfortable fit with optimal freedom of movement.; Button fastening.; Tricot collar.; Tape over the seam at the neck, so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; Organic cotton content from certified partners
Produced in Bangladesh by controlled partners of MASCOT; Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners of MASCOT; Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 100% organic cotton |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days
