MASCOT 50581 PELHAM T-SHIRT LONG SLEEVE WHITE M
MASCOT SHIRT PELHAM 50581-964
See technical informationReferences
Mascot:50581-964-06-M
Rubix:385A1457
EAN:5711074353620

Product details : MASCOT 50581 PELHAM T-SHIRT LONG SLEEVE WHITE M
Basic. Slim fit. Tricot at the collar and sleeves. Button closure. Reinforced hem.
The slimmest fit in the MASCOT range - fits close to the body and follows all movements.; 100% cotton, moisture-absorbing and comfortable.; Tricot at the neck and sleeves.; Button closure.; Slightly extended back panel.
The slimmest fit in the MASCOT range - fits close to the body and follows all movements.; 100% cotton, moisture-absorbing and comfortable.; Tricot at the neck and sleeves.; Button closure.; Slightly extended back panel.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 22.74 excl. VAT
/ Each
£ 27.29 incl. VAT
- Usually arrives within 14 working days
