MASCOT 51580 CARVIN SWEATSHIRT GRASS GREEN XS
MASCOT SWEATSHIRT CARVIN 51580-966
See technical informationReferences
Mascot:51580-966-333-XS
Rubix:379A7710
EAN:5711074475629

Product details : MASCOT 51580 CARVIN SWEATSHIRT GRASS GREEN XS
Basic. Modern fit. Combed inside. Crew neck. Ribbing at the neck, hem and at the wrist. Reinforced ribbing.
The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Ribbing at the neck, sleeves and hem.; Tape over the seam at the neck so that the seam does not irritate.
The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Ribbing at the neck, sleeves and hem.; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have worked with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by audited partners who have worked with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 23.71 excl. VAT
/ Each
£ 28.45 incl. VAT
- Usually arrives within 14 working days
