MASCOT 51580 CARVIN SWEATSHIRT BRIGHT ORG 3XL
MASCOT SWEATSHIRT CARVIN 51580-966
See technical informationReferences
Mascot:51580-966-98-3XL
Rubix:379A7746
EAN:5711074476923

Product details : MASCOT 51580 CARVIN SWEATSHIRT BRIGHT ORG 3XL
Basic. Modern fit. Combed interior. Round neck. Tricot at the neck, hem and cuffs. Reinforced trim.
The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the neck, sleeves and hem.; Tape over the seam at the neck so that the seam does not irritate.
The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the neck, sleeves and hem.; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years; Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years; Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 29.65 excl. VAT
/ Each
£ 35.58 incl. VAT
- Usually arrives within 14 working days
