MASCOT 18015 ACCELERATE THERMAL JACKET BLACK XS
MASCOT THERMO JACKET CLIMASCOT 18015-318
See technical informationReferences
Mascot:18015-318-09-XS
Rubix:379A8512
EAN:5711074651368

Product details : MASCOT 18015 ACCELERATE THERMAL JACKET BLACK XS
Water-repellent. With CLIMASCOT® Lightweight Insulation. Zip fastening with internal wind flap. Detachable ID card holder. Chest pocket with zip. Inner pockets. Front pockets with zip. Elastic band at the wrist. Stretch fabric at the sides and on the chest. Elastic drawcord, adjustable at the hem. Reflective effects.
Unique CLIMASCOT® material that provides efficient insulation, is very lightweight and takes up almost no space when folded.; Thanks to the lightweight lining with its unique composition, the product is ideal as an insulating mid-layer.; Water-repellent material.; Stretch fabric at the sides provides extra freedom of movement.; More visible to the surroundings due to the reflective accents.
Unique CLIMASCOT® material that provides efficient insulation, is very lightweight and takes up almost no space when folded.; Thanks to the lightweight lining with its unique composition, the product is ideal as an insulating mid-layer.; Water-repellent material.; Stretch fabric at the sides provides extra freedom of movement.; More visible to the surroundings due to the reflective accents.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; All materials and accessories are purchased directly by MASCOT from the suppliers; The lining material, CLIMASCOT®, is made from 35% recycled polyester
Made in MASCOT's own factory in Laos; Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos; Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 76.58 excl. VAT
/ Each
£ 91.90 incl. VAT
- Usually arrives within 14 working days
