MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 35.5S
MASCOT TROUSERS ACCEL. SAFE 19379-510
See technical informationReferences
Mascot:19379-510-10222-76C51
Rubix:384A8599
EAN:5711074898022

Product details : MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 35.5S
Fluorescent contrast colour with reflective details. The polyester is made from recycled sources. With a water-repellent finish. Two-colour. Lightweight. ULTIMATE STRETCH fabric with extra low weight and high abrasion resistance. Double-stitched at the leg seams and at the crotch. Concealed button fastening. Ergonomically shaped trouser legs. Belt loops. Zip fly. Front pockets. Back pockets with reinforcement. Flap pockets at the front of the thighs. Thigh pocket with phone pocket and flap with concealed press stud and integrated ID card holder. Detachable ID card holder. Thigh pocket with flap with space for a hand scanner. CORDURA® (1000 D) reinforcement on the knee. With prints. The leg length can be extended by 3 cm by removing the red stitches on the inside.
The stretch fabric is elastic in all directions and therefore offers unique freedom of movement.; The multifunctional stretch fabric combines low weight with very high abrasion resistance and is also water-repellent.; Ergonomically shaped trouser legs follow the body's movements.; CORDURA® (1000 D) reinforcement on the knee.; Available as standard in 3 leg lengths. This way you can always choose trousers with the best fit and all details are in the right place.; The product can be industrially washed.
The stretch fabric is elastic in all directions and therefore offers unique freedom of movement.; The multifunctional stretch fabric combines low weight with very high abrasion resistance and is also water-repellent.; Ergonomically shaped trouser legs follow the body's movements.; CORDURA® (1000 D) reinforcement on the knee.; Available as standard in 3 leg lengths. This way you can always choose trousers with the best fit and all details are in the right place.; The product can be industrially washed.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;Content of recycled polyester from certified partners;All materials and accessories are purchased directly from suppliers by MASCOT;The material in the products is dyed at suppliers with a bluesign® certification
Made in MASCOT's own factory in Vietnam;Manufactured in a production facility with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Vietnam;Manufactured in a production facility with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/51 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | red |
| Grammage | 205 g/m² |
| Material | 83% recycled polyester/17% elastolefin |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
Size
76/51
