Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 44.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 44.5R
Workwear trousers Mascot
References
mascot:
16179-230-010-82C60
rubix:
384A9940
ean:
5711074450701
Technical specifications
Colour
navy
Size
82c60
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 44.5R
Technical specifications
Attributes
Colour
navy
Size
82c60
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.98
excl. VAT
/
Each
£
68.38
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2100N HARRIER STRETCH TROUSER BLACK 30R
"REGATTA TRJ330L ACTION TROUSERS BLACK 40"" T"
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DANTH 32.5S
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 38.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 46.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 36R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 30.5S
ORN 2500 CONDOR COMBAT TROUSER ROYAL 40S
PORTWEST PW352-YEL/BLA-L HI-VIS WINTER COVERALL YELLOW/BLACK LARGE
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 33.5R
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 38.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 31.5T
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 42.5S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 32.5S
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 50.5S