Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 50.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 50.5R
Workwear trousers Mascot
References
mascot:
16179-230-010-82C66
rubix:
384A9943
ean:
5711074450763
Technical specifications
Colour
navy
Size
82c66
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 50.5R
Technical specifications
Attributes
Colour
navy
Size
82c66
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.68
excl. VAT
/
Each
£
89.62
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ387L INCURSION TROUSERS BLACK 38"" T"
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 32R
HELLYHAN 77564_990-D112 MAGNI EVO CARGO PANT BLACK W43
ORN 2100N HARRIER STRETCH TROUSER NAVY 44R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 31.5T
PROGARM NAVY 6100 COVERALL LARGE/REGULAR SIEMENS
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 28S
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 30"" R"
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 30.5T
ORN 6700 HI-VIS CONDOR CARGO TROUSER ORANGE 46T
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 38.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 36.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 32.5T
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 42"" S"
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 52.5R