Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 52.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 52.5R
Workwear trousers Mascot
References
mascot:
13079-230-11010-82C68
rubix:
384A7760
ean:
5711074450145
Technical specifications
Colour
blue
Size
82c68
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 52.5R
Technical specifications
Attributes
Colour
blue
Size
82c68
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.65
excl. VAT
/
Each
£
91.98
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 38.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 30.5T
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 50.5R
MASCOT 17279 ADVANCED TROUSERS DNAVY 28R
MASCOT 00579 MONTANA TROUSERS WHITE 42.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 34.5S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 42T
MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS D'ANTH 32.5
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 31.5S
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 34"" R"
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 44"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 35.5S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 40.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 32.5S
MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 46.5T