MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 36.5T


Workwear trousers Mascot

References
mascot:13079-230-0309-90C52
rubix:384A7695
ean:5711074438853
MASCOT TROUSERS LEMBERG GREEN BLACK M 90C52
brand logo
Technical specifications
Colourgreen
Size90c52
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 36.5T


Technical specifications


Attributes
Colourgreen
Size90c52
Main materialcotton/polyester
Grammage205 g/m²
Secondary colourblack
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days