3M 202 MASKING TAPE 100MM X 50M


Masking Tape

References
3m:202100
rubix:2515118
manufacturer :7000088548
brand logo
brand logo
Technical specifications
Width100 mm
Length50 m
Colourother
See all Specifications

Product details : 3M 202 MASKING TAPE 100MM X 50M


3M™ High Strength Paper Masking Tape 202 is a high performance paint masking tape designed with a heavy, thick, and crepe paper backing to provide sharp paint lines. Our tape has adhesive that gives good, instant adhesion and excellent holding power and is easy to tear for simple application.

Strengths

•Get sharp paint lines
Apply for good, instant adhesion and excellent holding power
Cleanly remove from difficult surfaces
Exceptional transfer resistance for clean removal from ‘difficult to remove from’ surfaces
Easy-to-tear design provides simple application

Applications

Holding, protecting, bundling, labelling, painting, arts and crafts

Technical specifications


Attributes
Packaged dimensions (D x W x H)247x271x271 mm
Package weight4408 g
Width100 mm
Length50 m
Colourother
Materialnatural rubber (adhesive);crepe paper (backing)
100 mm
50000 mm
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
  • Usually arrives within 14 working days