References
Ultratape:00702550
Rubix:2008572

Product details : ULTRATAPE BLUE UV RESISTANT MASKING TAPE 00702550 25MM X 50MTR
UV resistant, blue paper tape for painted walls, woodwork, metal and glass. Special adhesive resists sunlight degradation for easy removal even after 14 days. Medium tack makes it suitable for most surfaces, resistant to solvent and moisture. Roll length 50m.
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 50 m |
| Colour | blue |
| Material | paper |
Show UNSPSC/ECL@SS
£ 3.64 excl. VAT
/ Each
£ 4.37 incl. VAT
- In stock: Next day delivery
