TESA 04330 PAPER MASKING TAPE 140C 50MX50MM CHAMOIS
High performance paper masking tape for paintworks with oven drying up to 140 °C
See technical informationSee documentsReferences
Tesa:04330 50M 50MM BROWN
Rubix:88017532
Manufacturer :04330-00025-00
EAN:4005800019937

Documents
Product details : TESA 04330 PAPER MASKING TAPE 140C 50MX50MM CHAMOIS
tesa® 4330 is a finely crêped, flexible, wet resistant masking tape with a high tensile strength.
Strengths
* tesa® 4330 is a fine crepe paper masking tape combined with a high adhesion and temperature resistant natural rubber adhesive.
* It is the ideal solution for high demanding automotive paint jobs (water- or solvent based paints) with subsequent oven-drying up to 140°C.
* The natural rubber adhesive provides high tack and high adhesion and to a variety of surfaces like paint, metal, glass, rubber and plastic.
* Paint and filler systems adhere excellent to the reverse side avoiding any kind of flaking.
* The fine crepe paper backing has an excellent conformability and enables good cornering.
* It is the ideal solution for high demanding automotive paint jobs (water- or solvent based paints) with subsequent oven-drying up to 140°C.
* The natural rubber adhesive provides high tack and high adhesion and to a variety of surfaces like paint, metal, glass, rubber and plastic.
* Paint and filler systems adhere excellent to the reverse side avoiding any kind of flaking.
* The fine crepe paper backing has an excellent conformability and enables good cornering.
Applications
Further applications are e.g.
* masking of circuit boards before plating
* cable bundling
* packaging
Technical specifications
Attributes
| Logistic Weight | 19016,05 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Colour | beige |
| Thickness | 0.175 mm |
| Material | natural rubber |
Show UNSPSC/ECL@SS
£ 22.99 excl. VAT
/ Each
£ 27.59 incl. VAT
- In stock: Next day delivery
