Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Masonry tools - Accessory/Spare parts
SPARTEX 845611 MIXING TRAY BUILDERS CAPACITY 3 LITRE
SPARTEX 845611 MIXING TRAY BUILDERS CAPACITY 3 LITRE
Mason mortar box
References
spartex:
845611
rubix:
209A7817
ean:
3660338807770
Technical specifications
Type
Mason's trough
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845611 MIXING TRAY BUILDERS CAPACITY 3 LITRE
Mason mortar box Plastic mortar box.
Technical specifications
Attributes
Type
Mason's trough
Material
Plastic
Capacity
3
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.94
excl. VAT
/
Each
£
4.73
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
SPARTEX 845612 MIXING TRAY BUILDERS CAPACITY 10 LITRE
SPEAR & JACKSON SPARE BLADE1000MM PLASTERERS SPATULA
VITREX 102430 TILE NIPPERS
VITREX 102252 TILE SPACERS 2.5MM PACK OF 500
STANLEY STHT1-05868 WALL BOARD CARRY HANDLES 11 PAIR
SPARTEX 845614 MASONS MIXING BUCKET CAPACITY 11 LITRE
VITREX 102445 HEAVY DUTY TILE NIPPERS
IRWIN MARKING CHALK RED 8OZ/227G
"RAGNI R912 FEATHEREDGE ALUMINIUM PLASTERERS HAWK 12"" X 12"""
STANLEY 1-93-301 DRYWALL PANEL CARRY
IRWIN MARKING CHALK BLUE 8OZ/227G
RAGNI BRICK JOINTER R801
RAGNI R1212 PLASTERERS PLASTIC HAWK BOARD
STANLEY STHT0-05867 MUD PAN 12 305MM - STAINLESS
PRODEC 6WSB5P 6IN WALLSCRAPER BLADES PK5