Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Masonry tools - Accessory/Spare parts
VITREX 102252 TILE SPACERS 2.5MM PACK OF 500
VITREX 102252 TILE SPACERS 2.5MM PACK OF 500
Wall Tile Spacer
References
vitrex:
102252
rubix:
2003046
Technical specifications
Type
Wall Tile Spacer
See all Specifications
Product details
Technical specifications
Product details : VITREX 102252 TILE SPACERS 2.5MM PACK OF 500
The easy way to achieve a more professional tiling finish. For constant & even spacing of tiles.
Strengths
•Space wall/floor tiles evenly
•Ensures an even grout line throughout
•Supplied in a resealable bag or tub for easy and convenient storage
Technical specifications
Attributes
Type
Wall Tile Spacer
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.64
excl. VAT
/
Each
£
5.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RAGNI BRICK JOINTER R801
STANLEY STHT0-05867 MUD PAN 12 305MM - STAINLESS
SPARTEX 845612 MIXING TRAY BUILDERS CAPACITY 10 LITRE
VITREX 102445 HEAVY DUTY TILE NIPPERS
VITREX 102430 TILE NIPPERS
VITREX 102961 LARGE SPREADER
IRWIN MARKING CHALK BLUE 8OZ/227G
RAGNI R1212 PLASTERERS PLASTIC HAWK BOARD
"RAGNI R912 FEATHEREDGE ALUMINIUM PLASTERERS HAWK 12"" X 12"""
SPEAR & JACKSON SPARE BLADE1000MM PLASTERERS SPATULA
PRODEC 6WSB5P 6IN WALLSCRAPER BLADES PK5
SPARTEX 845611 MIXING TRAY BUILDERS CAPACITY 3 LITRE
STANLEY STHT1-05868 WALL BOARD CARRY HANDLES 11 PAIR
STANLEY 1-93-301 DRYWALL PANEL CARRY
SPARTEX 845614 MASONS MIXING BUCKET CAPACITY 11 LITRE