Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Masonry tools - Accessory/Spare parts
VITREX 102445 HEAVY DUTY TILE NIPPERS
VITREX 102445 HEAVY DUTY TILE NIPPERS
Professional Heavy Duty Tile Nipper
References
vitrex:
102445
rubix:
2003039
Technical specifications
Type
Tile Nipper
See all Specifications
Product details
Technical specifications
Product details : VITREX 102445 HEAVY DUTY TILE NIPPERS
Technical specifications
Attributes
Type
Tile Nipper
Material
Steel
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.45
excl. VAT
/
Each
£
24.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 1-93-301 DRYWALL PANEL CARRY
STANLEY STHT0-05867 MUD PAN 12 305MM - STAINLESS
SPARTEX 845614 MASONS MIXING BUCKET CAPACITY 11 LITRE
"RAGNI R912 FEATHEREDGE ALUMINIUM PLASTERERS HAWK 12"" X 12"""
IRWIN MARKING CHALK BLUE 8OZ/227G
SPARTEX 845611 MIXING TRAY BUILDERS CAPACITY 3 LITRE
RAGNI BRICK JOINTER R801
PRODEC 6WSB5P 6IN WALLSCRAPER BLADES PK5
SPEAR & JACKSON SPARE BLADE1000MM PLASTERERS SPATULA
VITREX 102252 TILE SPACERS 2.5MM PACK OF 500
STANLEY STHT1-05868 WALL BOARD CARRY HANDLES 11 PAIR
RAGNI R1212 PLASTERERS PLASTIC HAWK BOARD
IRWIN MARKING CHALK RED 8OZ/227G
VITREX 102430 TILE NIPPERS
VITREX 102961 LARGE SPREADER