FESTO 192964 CONNECTING CABLE SIM-M8-3GD-10-PU
SIM-M Connecting Cable
See technical informationSee documentsReferences
Festo:SIM-M8-3GD-10-PU
Rubix:110A0029
Manufacturer :192964
EAN:4052568079697

Documents
Product details : FESTO 192964 CONNECTING CABLE SIM-M8-3GD-10-PU
Connecting cable SIM-M8-3GD-10-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Ready status display=Green LED, Operating voltage range AC=0 - 60 V
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x40x165 mm |
|---|---|
| Logistic Weight | 247 g |
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 64.29 excl. VAT
/ Each
£ 77.15 incl. VAT
- Usually arrives within 14 working days