References
Hager:NCN116A
Rubix:213A3871

Documents
Product details : HAGER NCN116A 16A MCB
MCB 10KA SP 16A C Curve (W)17.5 mm
Technical specifications
Attributes
| Operational tension | 230/400 V |
|---|---|
| Mounting typ | din-rail mount |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Number of poles | 1 |
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
- Delivery usually within ( 3 ) days
