Overload relay
Filter Options
CATEGORIES
overload relay (69)
Brand
abb
(1)
bg electrical accessories
(6)
eaton
(1)
esp
(1)
hager
(31)
moeller (eaton)
(1)
schneider electric
(9)
69 Product(s) with 69 variant(s):
SCHNEIDER LRD12 OVERLOAD RELAY 5.5-8A
- schneider electric:LRD12
- rubix:80163584
- ean:3389110346800
- In stock: Next day delivery
- Operational tension:690 V
- Max. switching current:8 A
£ 46.54 excl. VAT
/ Each
SCHNEIDER OVERLOAD RELAY 25-4 LRD08
- schneider electric:LRD08
- rubix:153A2792
- ean:3389110346787
- In stock: Next day delivery
- Operational tension:690 V
- Max. switching current:3 A
£ 46.54 excl. VAT
/ Each
BG ELECTRICAL CUCRB10 10A SINGLE POLE CIRCUIT PROTECTION RCBO (H)93 MM
- bg electrical accessories:CUCRB10
- rubix:234A8849
- Delivery usually within ( 3 ) days
- Operational tension:230 V
- Max. switching current:10 A
- Max. switching current:10 A
£ 31.05 excl. VAT
/ Each
ESP - ELITE SECURITY PRODUCTS MAGAUXISORP AUXILIARY ISOLATOR RELAY SWI
- esp:MAGAUXISORP
- rubix:234A7723
- Delivery usually within ( 3 ) days
- Operational tension:24 V
- Max. switching current:8 A
- Max. switching current:8 A
£ 57.46 excl. VAT
/ Each
ZANO CONTROLS ZGRIDLED+ SINGLE GANG 5-250W LED ROTARY DIMMER
- zano controls:ZGRIDLED+
- rubix:234A9716
- Delivery usually within ( 3 ) days
- Operational tension:110/240 V
- Max. switching current:4 A
- Max. switching current:4 A
£ 62.53 excl. VAT
/ Each
SCHNEIDER OVERLOAD RELAY 16-25 LRD07
- schneider electric:LRD07
- rubix:153A3403
- ean:3389110346770
- In stock: Next day delivery
- Operational tension:690 V
£ 46.54 excl. VAT
/ Each
HAGER NCN116A 16A MCB
- hager:NCN116A
- rubix:213A3871
- Delivery usually within ( 3 ) days
- Operational tension:230/400 V
£ 12.86 excl. VAT
/ Each
HAGER NCN316A MCB 10KA TP 16A C CURVE
- hager:NCN316A
- rubix:234A8490
- Delivery usually within ( 3 ) days
- Operational tension:400 V
£ 59.59 excl. VAT
/ Each
HAGER 1P 10AMP MCB 1KA NCN110A
- hager:NCN110A
- rubix:161A1022
- Delivery usually within ( 3 ) days
- Operational tension:230/400 V
£ 11.39 excl. VAT
/ Each
HAGER NCN132A MCB 10KA SP 32A C CURVE (W)17.5 MM
- hager:NCN132A
- rubix:234A8487
- Delivery usually within ( 3 ) days
- Operational tension:230/400 V
£ 11.01 excl. VAT
/ Each
HAGER NCN120A 20A MCB
- hager:HAGER-NCN120A
- rubix:204A3601
- Delivery usually within ( 3 ) days
- Operational tension:230/400 V
£ 11.41 excl. VAT
/ Each
SCHNEIDER OVERLOAD RELAY 1.8-2.6A LR2K0308
- schneider electric:LR2K0308
- rubix:81286935
- ean:3389110230444
- Delivery usually within ( 2 ) days
- Operational tension:690;250 V
£ 42.23 excl. VAT
/ Each
HAGER MCB TP 20A 10KA NCN320A
- hager:NCN320A
- rubix:161A9884
- Delivery usually within ( 3 ) days
- Operational tension:400 V
£ 58.99 excl. VAT
/ Each
HAGER NCN340A 40A 3P 10KA C CURVE MCB
- hager:NCN340A
- rubix:224A4087
- Delivery usually within ( 3 ) days
- Operational tension:400 V
£ 62.61 excl. VAT
/ Each
HAGER 6AMP MCB HAGER-NCN106A
- hager:HAGER-NCN106A
- rubix:161A6852
- Delivery usually within ( 3 ) days
- Operational tension:230/400 V
£ 10.91 excl. VAT
/ Each
SCHNEIDER O/LOAD RELAY5.5-8.0A LR2K0314
- schneider electric:LR2K0314
- rubix:153A3144
- ean:3389110230574
- Delivery usually within ( 2 ) days
- Operational tension:690;250 V
£ 42.23 excl. VAT
/ Each
SCHNEIDER LR2K0316 OVERLOAD RELAY 8-11.5AMP
- schneider electric:LR2K0316
- rubix:153A3145
- ean:3389110230581
- Delivery usually within ( 3 ) days
- Operational tension:690;250 V
£ 42.23 excl. VAT
/ Each
HAGER 6A MCB NCN306A
- hager:NCN306A
- rubix:161A3663
- Delivery usually within ( 3 ) days
- Operational tension:400 V
£ 58.99 excl. VAT
/ Each
HAGER NCN350A MCB 10KA TP 50A C CURVE
- hager:NCN350A
- rubix:234A8491
- Delivery usually within ( 3 ) days
- Operational tension:400 V
£ 66.52 excl. VAT
/ Each
HAGER ADA166U 16A SINGLE POLE 10KA 30MA TYPE A RCBO
- hager:ADA166U
- rubix:231A3294
- Delivery usually within ( 3 ) days
- Operational tension:230/240 V
£ 71.39 excl. VAT
/ Each
EATON 14479 ZE-24 OVERLOAD RELAY 1.6 - 2.4A (H)106 MM X (W)45 MM X (D)
- eaton:14479
- rubix:234A8183
- manufacturer :14479
- ean:4015080144793
- Delivery usually within ( 2 ) days
- Operational tension:690 V
HAGER ADA190U RCBO 1M 1P 10KA C-40A 30MA A
- hager:ADA190U
- rubix:234A8486
- Delivery usually within ( 3 ) days
- Operational tension:230/240 V
HAGER ADA140G RCBO 1M 1P 6KA B-40A 30MA A
- hager:ADA140G
- rubix:234A8480
- Delivery usually within ( 3 ) days
- Operational tension:230/240 V
HAGER ADA306G RCBO 1P 6KA B-6A 30MA TYPE A 1M (H)92 MM X (W)17.7 MM
- hager:ADA306G
- rubix:234A8477
- Delivery usually within ( 3 ) days
- Operational tension:230 V
24 items of 69



























