References
Hager:NCN340A
Rubix:224A4087

Documents
Product details : HAGER NCN340A 40A 3P 10KA C CURVE MCB
MCB 10KA TP 40A C Curve
Technical specifications
Attributes
| Operational tension | 400 V |
|---|---|
| Mounting typ | din-rail mount |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
