References

Hager:HAGER-NCN120A
Rubix:204A3601
brand logo

Technical specifications

Operational tension230/400 V
See all Specifications

Documents

Product details : HAGER NCN120A 20A MCB


MCB 10KA SP 20A C Curve (W)17.5 mm

Technical specifications


Attributes
Operational tension230/400 V
Mounting typdin-rail mount
Min. temperature-25 °C
Max. temperature70 °C
Number of poles1
£ 11.41 excl. VAT
/ Each
£ 13.69 incl. VAT
  • Delivery usually within ( 3 ) days