FENNER TAPER LOCK BUSH CAST IRON 3535 X 90MM BORE METRIC SERIES

Clamping bush

See technical information

References

Fenner:3535X90-FEN
Rubix:406A0556
Manufacturer :029R0090
brand logo

Technical specifications

Taper bush3535
Materialgrey cast iron (gg25 / a48)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 3535 X 90MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 3535-90

Technical specifications


Attributes
Taper bush3535
Materialgrey cast iron (gg25 / a48)
Keyway width25 mm
Torque setting115 N.m
Bushing length89 mm
Drill hole diameter (inches)3.54 ''
Reaming diameter90 mm
Weight3210 g
£ 46.68 excl. VAT
/ Each
£ 56.02 incl. VAT
  • Delivery usually within ( 2 ) days