References
SKF:PHF TB1008X16MM
Rubix:232A7177
EAN:7316572607961




Product details : SKF PHF-TB1008X16MM TAPER BUSH
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Taper bush | 1008 |
| Material | cast iron |
| Torque setting | 5.6 N.m |
| Bushing length | 22.3 mm |
| Reaming diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
- Delivery usually within ( 3 ) days
