MECALINE MA404050 857057 TL BUSH 4040 BORE 50

Mecaline Taper Bush Metric Bore

See technical informationSee documents

References

Mecaline:MA404050
Rubix:222A7031
Manufacturer :857057
EAN:3660338123252
brand logo

Technical specifications

Taper bush4040
Materialcast iron gg25
See all Specifications

Documents

Product details : MECALINE MA404050 857057 TL BUSH 4040 BORE 50


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4040 BORE 50

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush4040
Materialcast iron gg25
Keyway width14 mm
Torque setting169 N.m
Bushing length101.6 mm
Reaming diameter50 mm
£ 63.38 excl. VAT
/ Each
£ 76.06 incl. VAT
  • In stock: Next day delivery