MECALINE 3030-40 TAPER LOCK BUSH TO SUIT 40MM SHAFT


Mecaline Taper Bush Metric Bore

References
mecaline:MA303040
rubix:203A6458
manufacturer :857026
ean:3660338122965
brand logo
brand logo
Technical specifications

Product details : MECALINE 3030-40 TAPER LOCK BUSH TO SUIT 40MM SHAFT


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3030 BORE 40

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3030
Keyway width12 mm
Torque setting90 N.m
Bushing length76.2 mm
MaterialCast iron GG25
Reaming diameter40 mm
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ Each
£ 29.76 incl. VAT
  • Usually arrives within 14 working days