Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
MECALINE 1610T 1 1/2 1610-1-1/2 TAPER BUSH
MECALINE 1610T 1 1/2 1610-1-1/2 TAPER BUSH
Imperial Taper Bush 1610
References
mecaline:
MA1610.1.1/2
rubix:
45036155
ean:
3660338487750
Technical specifications
Taper bush
1610
See all Specifications
Product details
Technical specifications
Product details : MECALINE 1610T 1 1/2 1610-1-1/2 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
Taper bush
1610
Keyway width
9,525
mm
Torque setting
20
N.m
Bushing length
25.4
mm
Material
Cast iron GG25
Drill hole diameter (inches)
1 1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.63
excl. VAT
/
Each
£
13.96
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 2012T 35MM 2012-35 TAPER BUSH
MECALINE 2012T 40MM 2012-40 TAPER BUSH
MECALINE 1008T 15MM 1008-15 TAPER BUSH
MECALINE 857073 4545T 75MM 4545-75 TAPER BUSH
MECALINE 2517T 22MM 2517-22 TAPER BUSH
MECALINE 883113 5040T 120MM 5040-120 TAPER BUSH
MECALINE MA353538 857038 TL BUSH 3535 BORE 38
MECALINE 3020T 2 1/2 3020-2-1/2 TAPER BUSH
MECALINE 3525100 TAPER BUSH 3525 BORE 100
MECALINE 2517T 1 3/4 2517-1-3/4 TAPER BUSH
MECALINE 2012T 2 2012-2 TAPER BUSH
MECALINE 2517T 1 5/8 2517-1-5/8 TAPER BUSH
MECALINE 1610T 38MM 1610-38 TAPER BUSH
MECALINE MA251720 856969 TL BUSH 2517 BORE 20
MECALINE MA121532 1215-32 TAPER LOCK BUSH TO SUIT 32MM SHAFT