MECALINE MA121018 856883 TL BUSH 1210 BORE 18


Mecaline Taper Bush Metric Bore

References
mecaline:MA121018
rubix:222A7008
manufacturer :856883
ean:3660338121623
brand logo
brand logo
Technical specifications

Product details : MECALINE MA121018 856883 TL BUSH 1210 BORE 18


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1210 BORE 18

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1210
Keyway width6 mm
Torque setting19.6 N.m
Bushing length25.4 mm
MaterialCast iron GG25
Reaming diameter18 mm
Show UNSPSC/ECL@SS
£ 3.69 excl. VAT
/ Each
£ 4.43 incl. VAT
  • Usually arrives within 14 working days