Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
SKF PHF TB1008X25MM PHF TAPER BUSHING
SKF PHF TB1008X25MM PHF TAPER BUSHING
SKF Taper Bushing TB Series
References
skf:
PHF TB1008X25MM
rubix:
257A9164
ean:
7316572608029
Technical specifications
Taper bush
1008
See all Specifications
Product details
Technical specifications
Product details : SKF PHF TB1008X25MM PHF TAPER BUSHING
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
Logistic Weight
50
g
Taper bush
1008
Torque setting
5.6
N.m
Bushing length
22.3
mm
Material
Cast iron
Reaming diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.30
excl. VAT
/
Each
£
3.96
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE MA404045 857055 TL BUSH 4040 BORE 45
MECALINE MA302032 857006 TL BUSH 3020 BORE 32
MECALINE 1615T 1 1615-1 TAPER BUSH
MECALINE 2517T 22MM 2517-22 TAPER BUSH
MECALINE 883116 5040T 75MM 5040-75 TAPER BUSH
MECALINE 857083 5050T 65MM 5050-65 TAPER BUSH
MECALINE 5050-120 TAPER LOCK BUSH TO SUIT 120MM SHAFT
MECALINE 2012T 1 1/8 2012-1-1/8 TAPER BUSH
MECALINE 2517T 32MM 2517-32 TAPER BUSH
MECALINE MA404065 857060 TL BUSH 4040 BORE 65
MECALINE 3535T 3 3535-3 TAPER BUSH
MECALINE 4535-100 TAPER LOCK BUSH TO SUIT 100MM SHAFT
MECALINE 2012T 40MM 2012-40 TAPER BUSH
SKF PHF TB2012X42MM PHF TB2012X42MM TAPER LOCK BUSH
MECALINE 3535T 70MM 3535-70 TAPER BUSH