Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
GODIVA 1610-1.3/8TAPERBUSH 1610 TAPER BUSH
GODIVA 1610-1.3/8TAPERBUSH 1610 TAPER BUSH
SKF Taper Bushing Imperial TB Series
References
skf:
PHF TB1610X1.375
rubix:
221A5390
ean:
7316572609118
Technical specifications
Taper bush
1610
See all Specifications
Product details
Technical specifications
Product details : GODIVA 1610-1.3/8TAPERBUSH 1610 TAPER BUSH
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
Logistic Weight
230
g
Taper bush
1610
Torque setting
20
N.m
Bushing length
25.4
mm
Material
Cast iron
Drill hole diameter (inches)
1 3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SKF 2012-35MM 012-35MM-*SKF
MECALINE 1215-30 TAPER LOCK BUSH TO SUIT 30MM SHAFT
MECALINE MA131025 1310-25 TAPER LOCK BUSH TO SUIT 25MM SHAFT
MECALINE 1008T 3/4 1008-3/4 TAPER BUSH
MECALINE MA201218 856952 TL BUSH 2012 BORE 18
MECALINE 5050-90 TAPER LOCK BUSH TO SUIT 90MM SHAFT
MECALINE MA404085 857064 TL BUSH 4040 BORE 85
MECALINE 1610T 19MM 1610-19 TAPER BUSH
MECALINE 4030-75 TAPER LOCK BUSH TO SUIT 75MM SHAFT
MECALINE 3535T 65MM 3535-65 TAPER BUSH
MECALINE 883100 4040T 110MM 4040-110 TAPER BUSH
MECALINE 1610T 18MM 1610-18 TAPER BUSH
OPTIBELT 3535 8000ZA 3535-80 TAPER BUSH
MECALINE 1610T 40MM 1610-40 TAPER BUSH
MECALINE 2517T 1 1/4 2517-1-1/4 TAPER BUSH