References
Base Protection:CA-B0440-BWA 42
Rubix:389A0840
Manufacturer :CA-B0440-BWA 42
EAN:8032790802290

Product details : BASE B0440 MECHANIC S1 SRC SHOES GREY/BLUE EU42 UK8
S1 SRC
UPPER: Suede leather and Lycra®
LINING: SmellStop
TOE CAP: Steel
SOLE: Anti-fatigue AirTech + Tpu-Skin®
Size range: 36-48
UPPER: Suede leather and Lycra®
LINING: SmellStop
TOE CAP: Steel
SOLE: Anti-fatigue AirTech + Tpu-Skin®
Size range: 36-48
Strengths
•S1 SRC
SOLE: Anti-fatigue AirTech + Tpu-Skin
SOLE: Anti-fatigue AirTech + Tpu-Skin
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | blue |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s1 |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 66.33 excl. VAT
/ Each
£ 79.60 incl. VAT
- Usually arrives within 14 working days
