GISS 899285 CURA LOW SHOE S3L CI FO SR ESD WHITE 40/6.5
White shoe CURA - S3L SR CI FO ESD
See technical informationSee documentsReferences
GISS:899285
Rubix:453A1285
EAN:3660338529146

Documents
Product details : GISS 899285 CURA LOW SHOE S3L CI FO SR ESD WHITE 40/6.5
S3L safety moccasin with side elastic for easy adjustment
Made of microfiber on soft, water-repellent PU backing.
High-tech food-resistant material with a non-woven inner lining and a breathable upper lining with high absorption and antimicrobial treatment.
Polypropylene toe cap. Stitched non-woven insole with Strobel system and 4mm-thick flexible EVA antimicrobial fabric oversole with memory foam for foot comfort
Dual-density PU sole injected directly into the upper. Slip-resistant (SR), hydrocarbon-resistant (FO), with shock absorption in the heel area and antistatic properties (ESD).
Made of microfiber on soft, water-repellent PU backing.
High-tech food-resistant material with a non-woven inner lining and a breathable upper lining with high absorption and antimicrobial treatment.
Polypropylene toe cap. Stitched non-woven insole with Strobel system and 4mm-thick flexible EVA antimicrobial fabric oversole with memory foam for foot comfort
Dual-density PU sole injected directly into the upper. Slip-resistant (SR), hydrocarbon-resistant (FO), with shock absorption in the heel area and antistatic properties (ESD).
Strengths
Lateral elastic for comfort
Resistance to abrasion and wear
Dual-density sole
Resistance to abrasion and wear
Dual-density sole
Applications
Food Industry
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | white |
| Main material | microfiber |
| ESD | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 25.43 excl. VAT
/ Each
£ 30.52 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40






