SMC VHK2A-06F-06F FINGER VALVE ONE TOUCH FITTING
Mechanical Valve
See technical informationSee documentsReferences
SMC:VHK2A-06F-06F
Rubix:243A6606
Manufacturer :TU0604R-20
Documents
Product details : SMC VHK2A-06F-06F FINGER VALVE ONE TOUCH FITTING
Finger valve
Max. operating pressure: 1.0 MPa
Operating vacuum pressure: -100 kPa
2 models: 2- and 3-port valve
2/3-port valves can be distinguished by the colour of their knobs
Many piping variations.
Max. operating pressure: 1.0 MPa
Operating vacuum pressure: -100 kPa
2 models: 2- and 3-port valve
2/3-port valves can be distinguished by the colour of their knobs
Many piping variations.
•1(P)/2(A) One-touch fitting.
•Max. operating pressure: 1.0 MPa.
•Operating vacuum pressure: -100 kPa.
•2 models: 2- and 3-port valve.
•2/3-port valves can be distinguished by the colour of their knobs.
Valve: 2 (2-Port Valve)
1(P) Applicable Tubing O.D.: ø 6
2(A) Applicable Tubing O.D.: ø 6
Knob Colour: Grey (2-port)
Blue (3-port):
Bracket: None
•Max. operating pressure: 1.0 MPa.
•Operating vacuum pressure: -100 kPa.
•2 models: 2- and 3-port valve.
•2/3-port valves can be distinguished by the colour of their knobs.
Valve: 2 (2-Port Valve)
1(P) Applicable Tubing O.D.: ø 6
2(A) Applicable Tubing O.D.: ø 6
Knob Colour: Grey (2-port)
Blue (3-port):
Bracket: None
Strengths
•Finger valve, standard
Technical specifications
Attributes
| Type of coupling | metric |
|---|---|
| Type | mechanical valve |
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
- Delivery usually within ( 4 ) days
