APOLLO SBA107R MESH INFIL CURVED BACK SACK TRUCK 1150 X 550 X 540
Mesh Infil Curved Back Sack Truck
See technical informationSee documentsReferences
Apollo Adhesives:SBA107R
Rubix:261A3605




Documents
Product details : APOLLO SBA107R MESH INFIL CURVED BACK SACK TRUCK 1150 X 550 X 540
Manufactured from strong tubular steel
Notches on the top of the frames hold postal bags into place (bags not included)
Mobile on 4 x 75mm swivel castors
Notches on the top of the frames hold postal bags into place (bags not included)
Mobile on 4 x 75mm swivel castors
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 300 kg |
| Width | 550 mm |
| Height | 1150 mm |
Show UNSPSC/ECL@SS
£ 271.81 excl. VAT
/ Each
£ 326.17 incl. VAT
- Delivery usually within ( 4 ) days
