SMC AS2201F-02-08S-X242-J SPEED CONTROLLER
Metal Knob, Elbow - AS*2*1F-X242
See technical informationSee documentsReferences
SMC:AS2201F-02-08S-X242-J
Rubix:229A6888
Manufacturer :AS2201F-02-08S-X242-J

Documents
Product details : SMC AS2201F-02-08S-X242-J SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Durable flow control
Port Size: M5, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 4 to Ø 12 mm
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | r |
|---|---|
| Type | elbow type speed controller |
| Material | pbt (body a);electroless nickel plating brass (knob, body b, needle, seat ring, lock nut);hnbr (u-seal);nbr (seal, o-ring);nbr/stainless steel (gasket) |
| Series | as |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 13.11 excl. VAT
/ Each
£ 15.73 incl. VAT
- Delivery usually within ( 24 ) days