SMC KQB2R04-06 ONE-TOUCH FITTING
Metal push-in connector KQB2 series
See technical informationSee documentsReferences
SMC:KQB2R04-06
Rubix:124A6481
Manufacturer :00766622
EAN:3618036034431

Technical specifications
| Material | 304 stainless steel / special fkm / c3604 / 316 stainless steel |
|---|---|
| Connection 1 | 4 mm |
Documents
Product details : SMC KQB2R04-06 ONE-TOUCH FITTING
Metal Insertion Coupling, Insertion Reducing
•Plug-in Reducer.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 04 (Ø4)
Applicable Fitting: 06 (Tube A
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 04 (Ø4)
Applicable Fitting: 06 (Tube A
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | 304 stainless steel / special fkm / c3604 / 316 stainless steel |
| Connection 1 | 4 mm |
| Profile | kqb2 |
| Connection 2 | 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 1.96 excl. VAT
/ Each
£ 2.35 incl. VAT
- Delivery usually within ( 4 ) days