Metric course tap hsse fluteless tap
Threading diameter | 5 mm |
---|---|
Thread | 0.8 mm |
Tail diameter | 6 mm |
Square drive adapter | 4,9 mm |
Total length | 70 mm |
Tolerance | 6HX |
Thread length | 14 mm |
Din standard | DIN 371 |
Material | Steels / Non-ferrous |
Coating | Polished |
Sold out