Machine Thread Former
Tail diameter | 16 mm |
---|---|
Square drive adapter | 12 mm |
Total length | 140 mm |
Tail diameter | 16 mm |
---|---|
Square drive adapter | 12 mm |
Total length | 140 mm |
Tolerance | 6H |
Thread length | 30 mm |
Din standard | DIN 376 |
Material | High Speed Steel-E |
Coating | Uncoated |
Usually arrives within 14 working days