SMC MHZ2-20DN2 DOUB.ACT.LINEAR GUIDE GRIPPER
MHZ2, Air Gripper, Parallel Type, Standard
See technical informationReferences
Rubix:2605688
EAN:3618036378931
Product details : SMC MHZ2-20DN2 DOUB.ACT.LINEAR GUIDE GRIPPER
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Standard parallel type air gripper
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 20mm
Action: D (Double Acting)
Finger Position: N2 (Narrow Style Through Hole)
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 20mm
Action: D (Double Acting)
Finger Position: N2 (Narrow Style Through Hole)
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | smc mhz2-20dn2 doub.act.linear guide gripper |
|---|
Show UNSPSC/ECL@SS
£ 388.59 excl. VAT
/ Each
£ 466.31 incl. VAT
- Delivery usually within ( 24 ) days
