SMC AMH250C-F03D-T MICRO MIST SEPARATOR WITH PRE-FILTER


Micro Mist Separator

References
smc:AMH250C-F03D-T
rubix:114A7677
brand logo
brand logo
Technical specifications
Typemicro mist separator
Volume flow rate500 l/min
Filter fineness0.01 µm
See all Specifications

Product details : SMC AMH250C-F03D-T MICRO MIST SEPARATOR WITH PRE-FILTER


Micro Mist Separator with Pre-filter
Nominal filtration rating 0.3 + 0.01 µm
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
•Micro Mist Separator with Pre-filter
•Nominal filtration rating 0.3 + 0.01 µm
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.

Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 03 (3/8)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: T (Element Service Indicator)
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x223x76 mm
Logistic Weight602 g
Typemicro mist separator
Volume flow rate500 l/min
Filter fineness0.01 µm
Materialaluminum die-cast (body);aluminum die-cast (housing);chrome treated epoxy coat (inner surface);temper glass (sight glass)
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 164.03 excl. VAT
/ Each
£ 196.84 incl. VAT
  • Delivery usually within ( 4 ) days