SMC AFD30-F02C-A MICRO-MIST SEPARATOR


Micro Mist Separator

References
smc:AFD30-F02C-A
rubix:114A8766
brand logo
brand logo
Technical specifications
Typemicro mist separator
Volume flow rate240 l/min
Filter fineness0.01 µm
See all Specifications

Product details : SMC AFD30-F02C-A MICRO-MIST SEPARATOR


Modular style Micro Mist Separator
Nominal filtration rating 0.01 µm
Maximum flow rate up to 600 l/min (ANR, 0.7MPa)
Connection size from 1/8 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
New Style modular air filter
  • Prevents contamination
  • Lighter weight than old style modular AF
  • Thickness reduction of resin case provides increased capacity
    •(approx. 1.3 times more).
  • Improved water separation efficiency extends the service life of
    •filter elements
  • Rc, NPT or G(PF) type threads

    Made to Order 1: None
    Size: 30
    Thread: F (G)
    Port Size: 02 (1/4)
    Accessory: C [Float Type Auto Drain (N.C.)]
    Bowl: Polycarbonate Bowl
    Drain port/Exhaust mechanism/Flow direction: None
    Pressure Unit: Name Plate and Pressure Gauge
    Made to Order 2: None
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)57x171x53 mm
    Logistic Weight294 g
    Typemicro mist separator
    Volume flow rate240 l/min
    Filter fineness0.01 µm
    Materialpolycarbonate (bowl);aluminum die-cast (body);polycarbonate (bowl guard)
    Min. temperature-5 °C
    Max. temperature60 °C
    Show UNSPSC/ECL@SS
    £ 65.17 excl. VAT
    / Each
    £ 78.20 incl. VAT
    • Delivery usually within ( 4 ) days