ANSELL MICROFLEX 63-864 DISPOSABLE EU FA LATEX GLOVES L 8.5-9 PK100

MICROFLEX 63-864

See technical informationSee documents
References
Ansell:63-864-9
Rubix:245A9104
Manufacturer :63864090
EAN:10076490459014
ANSELL Gloves MICROFLEX 63-864 MT L 8,5-9 (DS=100PR)
Technical specifications
Size08,5/09
Length245 mm
Colournatural
See all Specifications
Documents

Product details : ANSELL MICROFLEX 63-864 DISPOSABLE EU FA LATEX GLOVES L 8.5-9 PK100


This rugged, durable latex glove has a  unique design with thicker fingertips, to prevent snags, rips and tears. With its secure grip, Microflex® 63-864 stands up to challenging jobs such as working with oily machinery.
 
Caution: This product contains natural rubber latex (latex) which may cause allergic reactions in some users. Safe use of this glove by or on latex sensitized individuals has not been established.
Dependable protection with a reliable grip.

Strengths

  • Enhanced finger thickness, for extra protection in rugged environments
  • Textured fingertips for a more secure, confident grip when handling slippery and oily objects
  • Double chlorinated for easy donning and a comfortable feel
  • Excellent protection for automotive aftermarket work

Applications

Automotive|Automotive Aftermarket|Life Sciences|Machinery and Equipment

Technical specifications


Attributes
Logistic Weight10 g
Size08,5/09
Length245 mm
Colournatural
Main materiallatex
Food contactyes
Packagingcase=1000 pcs/10 dispensers/boxes box/dispenser=100 pcs
Thickness0.16 mm
Materialnatural rubber latex
Powderedno
Category3
Show UNSPSC/ECL@SS
£ 12.72 excl. VAT
/ Each
£ 15.26 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (5)