GISS 861534 DISPOSABLE POLYETHYLENE OVERSLEEVE 380MM BLUE PK100
Disposable polyethylene oversleeve
See technical informationSee documentsReferences
Superseded Ref:6930594
GISS:861534
Rubix:200A3807
EAN:3660338163098



Documents
Product details : GISS 861534 DISPOSABLE POLYETHYLENE OVERSLEEVE 380MM BLUE PK100
Polyethylene oversleeve, available in white or blue versions
Compatible with contact of foodstuffs
Latex-free elastic.
Length 38 cm Pack of 100 oversleeves, carton of 2500 oversleeves
Length 38 cm Pack of 100 oversleeves, carton of 2500 oversleeves
Strengths
Available in white or blue
Technical specifications
Attributes
| Size | one size |
|---|---|
| Length | 380 mm |
| Colour | blue |
| Main material | hdpe |
| Food contact | yes |
| Packaging | bag of 100 units; carton of 25 bags (2500 units) |
| Thickness | 0.015 mm |
| Material | polyethylene |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
- In stock: Next day delivery
