POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE XS BX100
Bodyguards nitrile chemical-resistant disposable gloves
See technical informationSee documentsReferences
Polyco Healthline:GL890-X
Rubix:80280719
Manufacturer :GL8904
EAN:05010699839336






Documents
Product details : POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE XS BX100
The Polyco Bodyguards GL890 Nitrile Chemical-Resistant Disposable Gloves are non-sterile examination gloves that provide exceptional dexterity and good hand protection against a range of chemicals. Made from a high quality nitrile synthetic rubber with a textured pattern to improve grip and a highly flexible nitrile material construction. Contains none of the proteins that are present in natural rubber eliminating protein sensitisation. Powder free - reducing the risk of product contamination. Beaded cuff providing additional strength and prevention of liquid roll back. These gloves are the ideal choice for medical work, pharmaceutical work or laboratory work
Strengths
Sensitive Skin: No latex proteins - eliminates protein sensitisationStrength: Synthetic rubber offers better puncture and abrasion resistance than natural rubber or vinylComfort: Soft elastic material feels cooler and is more comfortable and flexible to wearPowder Free: Reduces risk of product contamination. Grip: Textured fingertips for improved gripRolled Cuff: For additional strength and prevention of liquid roll back
Applications
AutomotiveConstruction & UtilityEngineering and ManufacturingFood Manufacturing and PrepJanitorialMedical, Vet, Dental and PharmaceuticalOil and GasHair and BeautyWarehousing, Transport and LogisticsWaste Management and Local authority
Technical specifications
Attributes
| Size | xs |
|---|---|
| Length | 160 mm |
| Colour | blue |
| Main material | rubber |
| Food contact | yes |
| Packaging | 10 dispensers per case |
| Thickness | 0.11 mm |
| Material | synthetic rubber |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
- Usually arrives within 14 working days
