References
Tychem:D13495301
Rubix:234A1366



Product details : TYCHEM TK GAS-TIGHT SUIT WITH SOCKS YELLOW L
DuPont™ Tychem® TK. gas-tight suit with integral socks. Encapsulated gas-tight garment, with integrated socks and boot flaps, that is both robust and lightweight (<4.6 kg per garment). Available in lime Green colour for visibility and sizes S to XXL. Wide, anti-mist visor for undistorted, panoramic visibility.
Strengths
Heavy-duty gas-tight zipper that is extra-long to facilitate garment opening and aid donning and doffing. Overlapping zipper flaps with hook & loop closures.
Applications
The Tychem® TK garment is specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals and is suited for industrial, HazMat and domestic preparedness applications.
Technical specifications
Attributes
| Size | l |
|---|---|
| Main material | nonwoven fabric |
| Colour | yellow |
| Material | tychem® tk |
Show UNSPSC/ECL@SS
£ 2,033.46 excl. VAT
/ Each
£ 2,440.15 incl. VAT
- Usually arrives within 14 working days
