ANSELL ALPHATEC 1500 STITCHED BLU COVERALL MODEL 111 XL
1500-BL Plus Cvrl Hood 111
See technical informationReferences
Ansell:BL15S-00111-XL
Rubix:80253437
Manufacturer :BL15S-00111-05
EAN:5013756000595

Product details : ANSELL ALPHATEC 1500 STITCHED BLU COVERALL MODEL 111 XL
DESIGN
SMS fabrics are a particularly good barrier against particulates such as asbestos, brick dust and cement dust, and will provide protection from light aerosol mists; as found in some paint spray environments.
Anti-static suit, used for the stripping, clear up or handling of asbestos, general maintenance, construction and contract cleaning.
STITCHED SEAMS
Combining strength with particle barrier
SUIT FEATURES
• 3-piece hood
• Elasticated hood, wrists, waist and ankles
• 2-way front zipper with resealable storm flap
• Finger loops
• Anti-static treatment
COLOURS
White, Light Blue, Navy
SIZES
S-5XL
Comfortable protection from hazardous particulates in critical environments.
Strengths
- Proven protection, filters 99.9% of particles >3 microns*
- Air and water vapour permeable (breathable) fabric helps reduce the risk of heat stress
- Optimised body fit, improving wearer comfort and safety
- Silicone free, critical in spray painting applications
- Anti-static, tested according to EN 1149-5
Applications
Unpacking of bulk goods|Loading and unloading of proces equipment|Body Surface checking, marking and touching up|Assembly & inspection of components|Painting or cleaning tools or robots|Production line support & maintenance
Technical specifications
Attributes
| Size | 4 |
|---|---|
| Main material | nonwoven fabric |
| Colour | black |
| Material | anti-static sms |
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- Usually arrives within 14 working days