WALTER M4132-025-W25-02-09 MILLING CUTTER 6556143


Miller cutter body M4132-025-W25-02-09

References
walter:M4132-025-W25-02-09
rubix:2593773
manufacturer :6556143
brand logo
brand logo
Technical specifications
Diameter25 mm
Tail diameter25 mm
Z2
See all Specifications

Product details : WALTER M4132-025-W25-02-09 MILLING CUTTER 6556143


Face milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter25 mm
Tail diameter25 mm
Z2
Internal coolingYes
Type of tool tip attachmentWith tail
TailWeldon
Total length100 mm
Show UNSPSC/ECL@SS
£ 299.06 excl. VAT
/ Each
£ 358.87 incl. VAT
  • Usually arrives within 14 working days