WALTER M4132-032-W32-02-09 MILLING CUTTER 6556145


Miller cutter body M4132-032-W32-02-09

References
walter:M4132-032-W32-02-09
rubix:2593778
manufacturer :6556145
brand logo
brand logo
Technical specifications
Diameter32 mm
Tail diameter32 mm
Z2
See all Specifications

Product details : WALTER M4132-032-W32-02-09 MILLING CUTTER 6556145


Face milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter32 mm
Tail diameter32 mm
Z2
Internal coolingYes
Type of tool tip attachmentWith tail
TailWeldon
Total length110 mm
Show UNSPSC/ECL@SS
£ 308.09 excl. VAT
/ Each
£ 369.71 incl. VAT
  • Usually arrives within 14 working days